1,100 Lb. Triple Wall Sleeves

Easy packaging and easy storage. Recommended for large items such as generators, AC units or motors.
  • Load product on tray, slide sleeve over and place lid on top.
  • 1,100 lb. triple wall sides. Ships and stores flat.
  • One-piece sleeve with self-locking lid and tray.

    Box Directions

1,100 LB. TRIPLE WALL SLEEVES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
PRICE EACH BUNDLE/
BALE QTY.
ADD TO
CART
5 25
S-22127 48 x 40 x 36" 1,300 lbs. 1,100# TW 25 lbs. $51 $49 5 / 30  ADD
S-22128 48 x 40 x 48" 31 lbs. 67 65  ADD
S-24141 48 x 40 x 60" 38 lbs. 81 79  ADD
SHIPS VIA MOTOR FREIGHT
07/30/2021 03:48:27 AM; D USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000