Poly Tubing
>
6 Mil Heavy Duty Poly Tubing
6 Mil Heavy Duty Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
Popular heavy-duty thickness.
All-virgin film meets FDA and USDA specifications.
Wall, bench or tabletop mountable
Poly Tubing Dispensers
sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on bags up to 30" wide. Sold separately.
Uline
6 MIL HEAVY DUTY POLY TUBING
MEETS MIL. SPEC. A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-2940
2" x 1,000'
12
$44
$42
$39
$36
ADD
S-3517
3" x 1,000'
16
55
52
49
46
ADD
S-1658
4" x 1,000'
20
68
63
60
56
ADD
S-2941
5" x 1,000'
25
77
73
69
65
ADD
S-1659
6" x 1,000'
29
92
86
81
76
ADD
S-3661
7" x 1,000'
34
111
105
99
93
ADD
S-1660
8" x 1,000'
39
116
109
102
96
ADD
S-13504
9" x 1,000'
43
130
123
117
109
ADD
S-2239
10" x 1,000'
49
146
137
129
122
ADD
S-1661
12" x 1,000'
58
167
157
148
138
ADD
S-2395
14" x 500'
36
97
92
85
80
ADD
S-2942
16" x 500'
39
111
105
99
93
ADD
S-3518
18" x 500'
48
121
113
107
100
ADD
S-11125
20" x 500'
51
128
122
114
107
ADD
S-3519
24" x 500'
58
159
150
142
132
ADD
S-14495
30" x 400'
58
149
141
132
124
ADD
S-7921
36" x 300'
53
134
127
120
112
ADD
S-7922
48" x 250'
63
152
144
134
126
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
POLYTUBINGCALCULATORANSWER
03/05/2021 01:39:27 PM; D
USWEB7
-
0
-
0/0.0
-
1
close