Poly Tubing
>
6 Mil Heavy Duty Poly Tubing
6 Mil Heavy Duty Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
Popular heavy-duty thickness.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on bags up to 30" wide. Sold separately.
6 MIL HEAVY DUTY POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-2940
2"
x
1,000'
12
$53
$50
$47
$43
ADD
S-3517
3"
x
1,000'
16
66
63
59
56
ADD
S-1658
4"
x
1,000'
20
82
76
72
67
ADD
S-2941
5"
x
1,000'
25
93
88
83
79
ADD
S-1659
6"
x
1,000'
29
111
104
98
91
ADD
S-3661
7"
x
1,000'
34
134
127
120
112
ADD
S-1660
8"
x
1,000'
39
140
131
123
116
ADD
S-13504
9"
x
1,000'
43
158
148
142
131
ADD
S-2239
10"
x
1,000'
49
176
166
155
147
ADD
S-1661
12"
x
1,000'
58
202
190
179
167
ADD
S-2395
14"
x
500'
36
118
111
103
97
ADD
S-2942
16"
x
500'
39
134
127
120
112
ADD
S-3518
18"
x
500'
48
146
137
129
121
ADD
S-11125
20"
x
500'
51
154
147
138
129
ADD
S-3519
24"
x
500'
58
192
182
171
160
ADD
S-14495
30"
x
400'
58
180
170
160
150
ADD
S-7921
36"
x
300'
53
162
153
145
135
ADD
S-7922
48"
x
250'
63
184
174
162
152
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
POLYTUBINGCALCULATORANSWER
02/06/2023 10:54:17 PM; D
USWEB11
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close