2 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.

2 MIL POLY TUBING

MEETS MIL. SPEC. A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
  S-3520 1" x 1,500'  4 $17 $16 $15 $14 ADD
  S-3521 1/2" x 1,500'  5 20 19 18 17 ADD
  S-1112 2" x 3,000' 12 44 42 39 36 ADD
  S-3657 1/2" x 3,000' 14 50 47 45 42 ADD
  S-1113 3" x 3,000' 16 55 52 49 46 ADD
  S-1114 4" x 3,000' 20 68 63 60 56 ADD
  S-2387 5" x 3,000' 24 77 73 69 65 ADD
  S-1115 6" x 3,000' 31 92 86 81 76 ADD
  S-2388 7" x 3,000' 36 104 98 93 86 ADD
  S-1116 8" x 3,000' 37 116 109 102 96 ADD
  S-2389 9" x 3,000' 44 130 123 117 109 ADD
  S-1117 10" x 3,000' 45 146 137 129 122 ADD
  S-3658 11" x 3,000' 54 159 150 142 132 ADD
  S-1118 12" x 3,000' 56 167 157 148 138 ADD
  S-19807 13" x 1,500' 33 92 85 79 74 ADD
  S-1984 14" x 1,500' 35 97 92 85 80 ADD
  S-1119 16" x 1,500' 39 111 105 99 93 ADD
  S-1985 18" x 1,500' 43 121 113 107 100 ADD
  S-1123 20" x 1,500' 48 132 124 118 110 ADD
  S-2390 22" x 1,500' 53 146 137 129 122 ADD
  S-1124 24" x 1,500' 59 159 150 142 132 ADD
  S-3522 26" x 1,500' 63 165 156 147 137 ADD
  S-5493 28" x 1,500' 68 178 169 159 149 ADD
  S-5494       30" x 750' 38 114 107 101 95 ADD
  S-19808       32" x 750' 40 118 110 104 97 ADD
  S-3659       36" x 750' 42 124 119 111 104 ADD
  S-14492       40" x 500' 32 97 92 85 80 ADD
  S-11157       48" x 450' 38 111 105 99 93 ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
12/17/2017 01:34:44 PM; D USWEB5 -0-0/0.0-1