Fully Powered Stackers

ELECTRIC

Move and lift pallets in distribution centers and big box stores.
  • Compact 54" turning radius.
  • 700-watt drive motor, 2,000-watt lift motor.
  • 24" load center accommodates pallets up to 48".
  • Legs adjust from 38" to 52" to fit most pallets.
  • 4 hours service per charge: two 12-volt, 75 Ah rechargeable batteries with built-in charger.
  • Smooth rolling polyurethane wheels. 180° steering arc.

PRESTO FULLY POWERED STACKERS

MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
 H-3936 42 x 13-27" 2,200 lbs. 3/4" 5' 2" 10" / 4" 1,200 $7,835  ADD
 H-8163 42 x 13-27" 8' 5" 1,390 10,325  ADD
 H-3937 42 x 13-27" 10' 5" 1,445 10,925  ADD
  DROP SHIPS IN 2 DAYS FROM AR
03/08/2025 06:29:42 PM; D USWEB27