Stackers and Positioners
>
Fully Powered Stackers
Enlarge & Video
Fully Powered Stackers
ELECTRIC
Move and lift pallets in distribution centers and big box stores.
Compact 54" turning radius.
1,000-watt drive motor, 2,200-watt lift motor.
24" load center accommodates pallets up to 48".
Legs adjust from 40" to 50" to fit most pallets.
4 hours service per charge: two 12-volt, 75 Ah rechargeable batteries with built-in charger.
Smooth rolling polyurethane wheels.
180° steering arc.
PRESTO FULLY POWERED STACKERS
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-12162
42
x
10-27"
2,600 lbs.
3
1
/
4
"
5' 2"
10" / 4"
1,100
$9,035
ADD
H-12198
8' 5"
1,400
11,150
ADD
H-12199
10' 5"
1,450
12,000
ADD
DROP SHIPS IN 2 DAYS FROM AR
< Back to Mobile Site
02/22/2026 06:34:58 PM; D
USWEB7
close