Fluorescent Light Fixtures

LITHONIA LIGHTING®

Reliable lighting for commercial, public and retail spaces.
  • Mounts directly to ceiling. Hard wiring required.
  • Steel construction with white enamel finish.
  • Instant-start ballast included.
  • Fluorescent Strip Light Fixtures - Direct lighting for manufacturing, assembly and stairwells. Can be wired in a series.
  • Fluorescent Wrap Light Fixtures - Soft, diffused light for offices and schools. Semi-clear diffuser reduces glare and protects bulbs.
  • Use with 48" T8 Fluorescent, Shatter Resistant Fluorescent or LED Bulbs sold separately.

LITHONIA LIGHTING® FLUORESCENT FIXTURES

        UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
HOLDS WATTS/
BULB
VOLTAGE WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6434 Strip 4833" 1 x 48" T8 32 120 - 277 4 $55 $53  ADD
H-6435 4853" 2 x 48" T8 6 57 55  ADD
H-6436 Wrap 4893" 2 x 48" T8 8 78 75  ADD
H-6437 48153" 4 x 48" T8 12 104 100  ADD
05/28/2022 03:33:17 PM; D USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000