Corrugated Wrap, Corrugated Paperboard in Stock - ULINE

Corrugated Wrap

Roll out the single-face corrugated and wrap up breakables.
  • Protects glass products, metal parts, china, etc., from scratches, chips or breaks.
  • Conforms to any shape. Flexible and shock absorbing.
  • A Flute – Raised 1/4" fluting provides extra cushioning and strength.
  • B Flute – Raised 1/8" fluting for easier wrapping and higher crush resistance.
  • White Wrap - Raised 1/8" fluting for easy wrapping. Use when presentation is important.
  • Min. order: 6 rolls of 3", 4" or 6"; 3 rolls of 9" or 12''.
  • CUSTOM WIDTHS AVAILABLE.
    Uline slits and ships within 24 hours.

KRAFT – A Flute

             
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6 10+
  S-11450 3" x 250'   4    N/A    N/A $6.90 $6.40 ADD
  S-13760 4" x 250'   5    N/A    N/A   8.20   7.50 ADD
  S-1673 6" x 250'   7    N/A    N/A   10.40   9.50 ADD
  S-2714 9" x 250'   11    N/A $15.00 14.00 13.00 ADD
  S-413 12" x 250'   14    N/A   19.00 18.00 17.00 ADD
  S-2715 15" x 250'   18 $24.00   23.00 22.00 21.00 ADD
  S-414 18" x 250'   22   29.00   28.00 27.00 25.00 ADD
  S-415 24" x 250'   29   37.00   36.00 35.00 34.00 ADD
  S-2716 30" x 250'   36   46.00   43.00 42.00 41.00 ADD
  S-416 36" x 250'   43 $50 per roll any quantity ADD
S-1242 48" x 250'   58 $70 per roll any quantity ADD
S-1477 60" x 250'   72   93.00   89.00 86.00 83.00 ADD
S-1478 72" x 250'   86 110.00 106.00 102.00 98.00 ADD
        SHIPS VIA MOTOR FREIGHT

KRAFT – B Flute

             
  S-19397 24" x 250'   29 $37.00 $36.00 $35.00 $34.00 ADD
  S-19398 36" x 250'   43   56.00   54.00   52.00   50.00 ADD
S-19399 48" x 250'   58   77.00   74.00   72.00   70.00 ADD
        SHIPS VIA MOTOR FREIGHT

WHITE – B Flute

             
  S-11451 6" x 250'   5    N/A    N/A $20.00 $19.00 ADD
S-15673 48" x 250'   39 $155.00 $152.00 148.00 145.00 ADD
        SHIPS VIA MOTOR FREIGHT
09/26/2017 12:38:37 AM; D USWEB6 -0-0/0.0-1