Straddle Stackers

SEMI-ELECTRIC

Goes where forklifts can't. Use in small warehouses and loading docks.
  • Push stacker into position. Use motor
    to raise and lower forks.
  • 24” load center accommodates
    pallets up to 48".
  • Legs adjust from 36 1/2” to 48 1/2”
    to fit most pallets.
  • 2 hours service per charge. 12-volt, 150 Ah rechargeable battery with built-in charger.
  • 7” polyurethane rear swivel casters.
    5” polyurethane front rigid casters.
  • 180° steering arc.
  • 58" turning radius.
  • View video.
Uline

STRADDLE STACKERS

MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-5439 42 x 9 - 28" 2,200 lbs. 1/8" 63" 7" / 5" 992 $2,695   ADD
H-5440 137" 1,125 3,095   ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
11/12/2018 01:01:25 PM; D USWEB8 -0-0/0.0-1