Metal Platform Trucks

Sturdy and economical for warehouses, receiving docks and manufacturing plants.
  • 13 gauge steel deck.
  • Durable, red powder-coat finish is easy to spot.
  • Removable handle fits either end.
  • Smooth rolling 6" casters: 2 swivel, 2 rigid.
Uline

METAL PLATFORM TRUCKS

MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2666 24 x 48" 2,000 lbs. Polyolefin 78 $199 $189 ADD
H-2667 30 x 60" 102 239 229 ADD
H-6708 36 x 72" 131 309 289 ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL PLATFORM TRUCK HANDLES

 
MODEL
NO.
HANDLE
WIDTH
COMPATIBILITY WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4972 24" Handle H-2666 10 $32 $30 ADD
H-4973 30" Handle H-2667 11 36 34 ADD
H-6709 36" Handle H-6708 13 42 40 ADD
      SHIPS VIA UPS
12/19/2018 08:43:35 AM; D USWEB6 -0-0/0.0-1