Platform Trucks
>
Aluminum Platform Trucks
Aluminum Platform Trucks
Excels in humid, wet conditions like commercial kitchens and food processing plants.
Lightweight, corrosion-resistant aluminum with welded box channel frame.
Non-slip diamond tread platform.
Removable handle fits either end.
8" casters: 2 swivel, 2 rigid.
ALUMINUM PLATFORM TRUCKS
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2529
24
x
48"
2,000 lbs.
Rubber
57
$505
$485
ADD
▪
H-2530
30
x
60"
68
585
560
ADD
H-3373
24
x
48"
1,200 lbs.
Pneumatic
63
525
505
ADD
▪
H-3374
30
x
60"
74
605
580
ADD
▪
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL PLATFORM TRUCK HANDLES
MODEL
NO.
DESCRIPTION
COMPATIBILITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2529HANDLE
24" Handle
H-2529
,
H-3373
6
$44
$42
ADD
H-2530HANDLE
30" Handle
H-2530
,
H-3374
7
46
44
ADD
SHIPS VIA UPS
< Back to Mobile Site
01/30/2023 06:52:53 PM; D
USWEB13
close