Heavy Duty Corrugated Pads

Provide layers to separate and protect items.
  • 275 lb. test - Industrial duty. Offers extra strength to separate product layers on skids or in boxes.
  • 275 lb. test double wall - Heavy duty.
    For stacking heavy items and keeping flat items from bending.
  • 1,100 lb. test triple wall - Extra heavy duty. Place between layers of heavy machinery and appliances.

275 LB. TEST CORRUGATED PADS – SINGLE WALL

SOLD IN BUNDLE QUANTITIES  
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500 1,000+
  S-12647  30 x 40" $1.84 $1.71 $1.64 $1.56 $1.48 25 / 250 35 ADD
S-6206  40 x 48" 2.54 2.33 2.25 2.16 2.01 25 / 250 58 ADD
S-11208  48 x 96" 9.13 8.27 7.79 7.52 6.88 10 / 250 45 ADD

275 LB. TEST CORRUGATED PADS – DOUBLE WALL

 
  S-12648  24 x 36" $2.03 $1.82 $1.67 $1.56 $1.47 25 / 350 30 ADD
  S-14368  24 x 48" 2.40 2.25 2.11 1.89 1.80 25 / 350 38 ADD
  S-14369  30 x 40" 2.49 2.33 2.17 1.97 1.86 25 / 175 40 ADD
  S-13335  36 x 36" 2.58 2.42 2.25 2.03 1.92 25 / 175 56 ADD
S-11209  36 x 48" 3.43 3.17 2.91 2.65 2.49 10 / 180 20 ADD
S-8339  40 x 48" 3.78 3.57 3.24 3.00 2.77 10 / 180 25 ADD
S-11210  48 x 48" 4.67 4.19 3.73 3.39 3.11 10 / 180 31 ADD
S-14370  48 x 60" 5.89 5.28 4.95 4.82 4.40 10 / 180 38 ADD
S-12649  48 x 72" 7.08 6.36 5.89 5.61 5.09 10 / 150 46 ADD
S-8340  48 x 96" 9.32 8.44 7.96 7.66 7.03 10 / 150 61 ADD
S-20990  60 x 96" 11.66 10.58 9.95 9.58 8.80 10 / 180 78 ADD

1,100 LB. TEST CORRUGATED PADS – TRIPLE WALL

 
S-13336  36 x 48" $9.59 $8.74 $8.23 $7.94 $7.25 10 / 70 46 ADD
S-11211  40 x 48" 10.66 9.70 9.14 8.78 8.06 10 / 70 50 ADD
S-13337  48 x 48" 12.72 11.58 10.89 10.39 9.53 10 / 70 61 ADD
S-16334  48 x 72" 19.07 17.34 16.33 15.62 14.32 10 / 70 95 ADD
S-11506  48 x 96" 22.88 21.94 20.68 20.05 18.15 10 / 70 121 ADD
                SHIPS VIA MOTOR FREIGHT  
05/20/2018 04:53:17 AM; D USWEB6 -0-0/0.0-1