Chipboard Pads

Lightweight chipboard pads strengthen envelopes and mailers.
  • Provide layers for added protection when stacking in boxes.
  • Kraft color, made of recycled paper.

.022 THICK CHIPBOARD PADS

MODEL
NO.
SIZE
W x L
QTY./
CASE
PRICE PER CASE LBS./
CASE
ADD TO
CART
1 3 5+
  S-14208  5 x 7" 1,125 $30 $28 $26 25 ADD
  S-19751  8 x 8" 675 30 28 26 25 ADD
  S-16274   8 x 10" 1,050 55 50 45 50 ADD
  S-6416 1/2 x 11"    960 44 44 44 50 ADD
  S-11307* 1/2 x 11"    960 61 56 52 50 ADD
  S-6417 1/2 x 14"    760 55 50 45 50 ADD
  S-9889   9 x 12" 825 55 50 45 50 ADD
  S-11308  10 x 10" 800 55 50 45 50 ADD
  S-14209  11 x 14" 530 55 50 45 50 ADD
  S-6418  11 x 17" 480 55 50 45 50 ADD
  S-7909  12 x 12" 625 55 50 45 50 ADD
  S-18197  12 x 18" 420 55 50 45 50 ADD
  S-15944  12 x 24" 275 55 50 45 50 ADD
  S-18198  14 x 14" 460 55 50 45 50 ADD
  S-7910  16 x 16" 350 55 50 45 50 ADD
  S-18199  16 x 20" 275 55 50 45 50 ADD
  S-11309  18 x 18" 250 53 48 43 50 ADD
  S-14210  18 x 24" 190 53 48 43 50 ADD
  S-9886  23 x 35" 111 53 48 43 50 ADD
  S-6419  26 x 38" 101 53 48 43 50 ADD
S-11310  40 x 48" 500 370 350 325 550 ADD
S-19752  48 x 48" 425 380 360 335 550 ADD
* S-11307 is white on one side SHIPS VIA MOTOR FREIGHT

.030 THICK CHIPBOARD PADS

  S-8292 1/2 x 11"    750 $56 $51 $46 50 ADD
  S-18200   9 x 12" 640 56 51 46 50 ADD
  S-8293  11 x 17" 375 56 51 46 50 ADD
  S-14211  12 x 12" 450 56 51 46 50 ADD
  S-8294  26 x 38" 70 54 49 44 50 ADD
S-18201  40 x 48" 400 380 360 335 550 ADD
    SHIPS VIA MOTOR FREIGHT

.050 THICK CHIPBOARD PADS

  S-18997 1/2 x 11"   470 $57 $52 $47 50 ADD
  S-21526 11 x 17" 230 57 52 47 50 ADD
  S-21527 26 x 38" 40 55 50 45 50 ADD
S-18998  40 x 48" 250 395 375 350 550 ADD
    SHIPS VIA MOTOR FREIGHT
05/23/2018 11:58:28 AM; D USWEB6 -0-0/0.0-1