Large Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for creating layers on skids or inside packaging.
  • 200 lb. Test - General purpose.
  • 32 ECT - Lightweight and budget friendly.

200 LB. TEST CORRUGATED PADS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10 - 50 100 250 500+
  S-9914  15 x 15" $1.01 $.88 $.79 $.65 50 / 1800 9  ADD
  S-6378  16 x 12" .61 .59 .55 .48 50 / 2250 8  ADD
  S-2630  16 x 16" 1.11 1.03 .95 .73 50 / 1500 11  ADD
  S-11206  18 x 12" .79 .73 .67 .59 50 / 2000 9  ADD
  S-19277  18 x 14" .92 .88 .76 .69 50 / 1500 11  ADD
  S-2631  18 x 18" 1.23 1.11 1.03 .84 50 / 1500 14  ADD
  S-8283  20 x 12" 1.07 .95 .87 .68 50 / 2000 10  ADD
  S-15056  20 x 14" 1.10 1.01 .95 .73 50 / 1500 12  ADD
  S-5576  20 x 16" 1.12 1.07 1.01 .76 50 / 1000 14  ADD
  S-3190  20 x 20" 1.41 1.28 1.10 .95 50 / 1000 17  ADD
  S-5248  20 x 24" 1.45 1.31 1.12 1.01 50 / 1000 22  ADD
  S-12646  20 x 30" 1.58 1.46 1.29 1.09 50 / 600 25  ADD
  S-19278  22 x 18" 1.32 1.24 1.07 .92 50 / 1000 18  ADD
  S-3191  22 x 22" 1.46 1.36 1.14 1.03 50 / 1000 21  ADD
  S-14243  22 x 28" 1.58 1.45 1.29 1.09 50 / 500 26  ADD
  S-13742  24 x 12" 1.12 1.07 .98 .75 50 / 1500 12  ADD
  S-16512  24 x 16" 1.31 1.23 1.07 .91 50 / 1000 16  ADD
  S-5577  24 x 18" 1.43 1.29 1.11 .98 50 / 1000 19  ADD
  S-2633  24 x 24" 1.52 1.43 1.23 1.04 50 / 1000 24  ADD
  S-8285  24 x 30" 1.65 1.49 1.36 1.12 50 / 500 30  ADD
  S-2483  24 x 36" 1.78 1.58 1.46 1.28 50 / 500 36  ADD
  S-3192  24 x 48" 2.06 1.91 1.78 1.49 25 / 500 25  ADD
  S-19279  24 x 60" 2.52 2.37 2.22 1.84 25 / 500 32  ADD
  S-5249  24 x 72" 2.82 2.66 2.41 2.02 25 / 500 38  ADD
  S-13743  26 x 26" 1.60 1.46 1.29 1.10 50 / 500 28  ADD
  S-19280  26 x 38" 2.04 1.79 1.65 1.47 50 / 500 43  ADD
  S-11207  30 x 30" 2.08 1.88 1.79 1.57 50 / 500 39  ADD
  S-15057  30 x 36" 2.13 1.91 1.80 1.58 25 / 250 23  ADD
  S-7354  30 x 40" 2.15 1.94 1.82 1.60 25 / 250 25  ADD
S-5578  30 x 72" 3.38 3.14 2.78 2.29 25 / 250 46  ADD
  S-16513  32 x 32" 2.15 1.94 1.82 1.60 50 / 250 43  ADD
  S-6379  32 x 48" 2.64 2.44 2.25 2.01 25 / 250 34  ADD
  S-1160  36 x 36" 2.18 1.98 1.83 1.62 50 / 250 55  ADD
  S-13744  36 x 42" 2.42 2.22 2.08 1.78 25 / 250 32  ADD
S-321  36 x 48" 2.67 2.48 2.28 2.04 25 / 250 36  ADD
S-16514  36 x 60" 3.67 3.31 3.07 2.52 25 / 250 45  ADD
S-3959  36 x 72" 4.70 4.27 3.86 3.39 25 / 250 55  ADD
S-13745  36 x 96" 5.78 5.35 4.91 4.43 10 / 250 29  ADD
  S-7355  40 x 40" 2.38 2.22 2.01 1.68 25 / 250 33  ADD
S-1047  40 x 42" 2.51 2.29 2.08 1.78 25 / 250 36  ADD
S-3193  40 x 48" 2.13 2.13 2.13 2.13 25 / 250 42  ADD
S-8284  40 x 60" 3.77 3.39 3.12 2.57 10 / 250 20  ADD
S-6127  42 x 42" 2.89 2.67 2.51 2.13 25 / 250 37  ADD
S-3586  42 x 48" 3.06 2.78 2.62 2.27 25 / 250 43  ADD
S-13746  44 x 44" 3.15 2.92 2.75 2.29 25 / 250 40  ADD
S-355  48 x 48" 3.54 3.19 2.87 2.37 25 / 250 48  ADD
S-3587  48 x 60" 4.44 4.02 3.70 3.00 10 / 250 24  ADD
S-3960  48 x 72" 5.56 5.05 4.72 4.20 10 / 250 30  ADD
S-3194  48 x 96" 5.37 5.37 5.37 5.37 10 / 250 40  ADD
S-19281  60 x 60" 5.80 5.37 5.01 4.37 10 / 250 32  ADD
S-22647  60 x 72" 7.22 6.62 6.25 5.58 10 / 250 38  ADD
S-19282  60 x 96" 9.60 8.82 8.33 7.45 10 / 250 50  ADD
              SHIPS VIA MOTOR FREIGHT

32 ECT CORRUGATED PADS

SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD PADS/
BALE
LBS./
BALE
ADD TO
CART
250 500 1 000+
   S-21637 36 x 48"   $1.82 $1.82 $1.82 250 310  ADD
   S-20457 40 x 48"   1.93 1.93 1.93 340  ADD
   S-21638 48 x 48"   2.13 2.13 2.13 410  ADD
   S-20458 48 x 96"   4.83 4.83 4.83 820  ADD
   S-22600 48 x 120" 6.60 6.60 6.60 1,025  ADD
          SHIPS VIA MOTOR FREIGHT
11/30/2022 09:06:27 AM; D USWEB27