Large Corrugated Pads

Provide layers to separate and protect items.
  • 200 lb. test - General Purpose.
  • Recommended for separating layers on skids or inside packaging.
Uline

200 LB. TEST CORRUGATED PADS – SINGLE WALL

MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-50 100 250 500 1,000+
  S-9914  15 x 15" $.75 $.65 $.58 $.51 $.48 50 / 1800 9 ADD
  S-6378  16 x 12" .45 .44 .40 .37 .36 50 / 2250 8 ADD
  S-2630  16 x 16" .82 .76 .70 .62 .54 50 / 1500 11 ADD
  S-11206  18 x 12" .58 .54 .49 .47 .44 50 / 2000 9 ADD
  S-19277  18 x 14" .68 .65 .56 .54 .51 50 / 1500 11 ADD
  S-2631  18 x 18" .91 .82 .76 .70 .62 50 / 1500 14 ADD
  S-8283  20 x 12" .79 .70 .64 .56 .50 50 / 2000 10 ADD
  S-15056  20 x 14" .81 .75 .70 .63 .54 50 / 1500 12 ADD
  S-5576  20 x 16" .83 .79 .75 .65 .56 50 / 1000 14 ADD
  S-3190  20 x 20" 1.04 .94 .81 .76 .70 50 / 1000 17 ADD
  S-5248  20 x 24" 1.07 .96 .83 .79 .75 50 / 1000 22 ADD
  S-12646  20 x 30" 1.17 1.08 .95 .85 .80 50 / 600 25 ADD
  S-19278  22 x 18" .97 .92 .79 .75 .68 50 / 1000 18 ADD
  S-3191  22 x 22" 1.08 1.01 .85 .80 .76 50 / 1000 21 ADD
  S-14243  22 x 28" 1.17 1.07 .95 .85 .80 50 / 500 26 ADD
  S-13742  24 x 12" .83 .79 .72 .65 .55 50 / 1500 12 ADD
  S-16512  24 x 16" .96 .91 .79 .72 .67 50 / 1000 16 ADD
  S-5577  24 x 18" 1.05 .95 .82 .77 .72 50 / 1000 19 ADD
  S-2633  24 x 24" 1.12 1.05 .91 .82 .77 50 / 1000 24 ADD
  S-8285  24 x 30" 1.21 1.10 1.01 .91 .83 50 / 500 30 ADD
  S-2483  24 x 36" 1.31 1.17 1.08 1.01 .94 50 / 500 36 ADD
  S-3192  24 x 48" 1.52 1.41 1.31 1.17 1.10 25 / 500 25 ADD
  S-19279  24 x 60" 1.86 1.74 1.64 1.47 1.36 25 / 500 32 ADD
  S-5249  24 x 72" 2.08 1.96 1.78 1.63 1.49 25 / 500 38 ADD
  S-13743  26 x 26" 1.18 1.08 .95 .87 .81 50 / 500 28 ADD
  S-19280  26 x 38" 1.50 1.32 1.21 1.16 1.09 50 / 500 43 ADD
  S-11207  30 x 30" 1.54 1.38 1.32 1.22 1.16 50 / 500 39 ADD
  S-15057  30 x 36" 1.57 1.41 1.33 1.27 1.17 25 / 250 23 ADD
  S-7354  30 x 40" 1.58 1.43 1.34 1.28 1.18 25 / 250 25 ADD
S-5578  30 x 72" 2.49 2.31 2.05 1.85 1.69 25 / 250 46 ADD
  S-16513  32 x 32" 1.58 1.43 1.34 1.27 1.18 50 / 250 43 ADD
  S-6379  32 x 48" 1.95 1.80 1.66 1.52 1.48 25 / 250 34 ADD
  S-1160  36 x 36" 1.61 1.46 1.35 1.29 1.20 50 / 250 55 ADD
  S-13744  36 x 42" 1.79 1.64 1.54 1.41 1.31 25 / 250 32 ADD
S-321  36 x 48" 1.97 1.83 1.68 1.54 1.50 25 / 250 36 ADD
S-16514  36 x 60" 2.71 2.45 2.27 2.02 1.86 25 / 250 45 ADD
S-3959  36 x 72" 3.46 3.15 2.85 2.69 2.50 25 / 250 55 ADD
S-13745  36 x 96" 4.26 3.95 3.62 3.47 3.27 10 / 250 29 ADD
  S-7355  40 x 40" 1.75 1.64 1.48 1.33 1.24 25 / 250 33 ADD
S-1047  40 x 42" 1.85 1.69 1.54 1.41 1.31 25 / 250 36 ADD
S-3193  40 x 48" 1.57 1.57 1.57 1.57 1.57 25 / 250 42 ADD
S-8284  40 x 60" 2.79 2.50 2.30 2.08 1.90 10 / 250 20 ADD
S-6127  42 x 42" 2.13 1.97 1.85 1.68 1.57 25 / 250 37 ADD
S-3586  42 x 48" 2.26 2.05 1.93 1.85 1.67 25 / 250 43 ADD
S-13746  44 x 44" 2.32 2.15 2.03 1.87 1.69 25 / 250 40 ADD
S-355  48 x 48" 2.62 2.36 2.12 1.92 1.74 25 / 250 48 ADD
S-3587  48 x 60" 3.28 2.96 2.72 2.43 2.21 10 / 250 24 ADD
S-3960  48 x 72" 4.10 3.72 3.48 3.31 3.10 10 / 250 30 ADD
S-3194  48 x 96" 5.24 4.77 4.47 4.24 3.96 10 / 250 40 ADD
S-19281  60 x 60" 4.28 3.96 3.70 3.43 3.22 10 / 250 32 ADD
S-19282  60 x 96" 7.09 6.51 6.14 5.83 5.49 10 / 250 50 ADD
                SHIPS VIA MOTOR FREIGHT
10/19/2018 08:18:25 AM; D USWEB5 -0-0/0.0-1