Uline Corrosion Resistant Pallet Trucks

Heavy-duty pallet trucks withstand harsh conditions.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" nylon steering wheels.
  • 210° steering arc.
  • Galvanized Pallet Truck – For outdoor lumberyards and fishing docks.
  • Stainless Steel Pallet Truck – For cleanrooms, food plants and freezers.
  • Use with Pallet Truck Stop.

    Pallet Truck

ULINE CORROSION RESISTANT PALLET TRUCKS

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-2186  Galvanized  48 x 27"  5,500 lbs. 157 $529 $499 ADD
H-2185  Stainless Steel 173 1,799 1,699 ADD
          SHIPS ASSEMBLED VIA MOTOR FREIGHT
08/15/2018 08:31:11 AM; D USWEB5 -0-0/0.0-1