Hand Trucks
>
Magliner® Convertible Aluminum Hand Trucks
Magliner
®
Convertible Aluminum Hand Trucks
Versatile. Simple quick release converts hand truck to platform truck.
Capacity: 500 lbs. hand truck;
1,000 lbs. platform.
5" retractable polyurethane casters.
Junior
– 51" high. Dual handle. Easy
to maneuver.
Senior
– 61" high. Curved handle.
Wheels available in both solid rubber and pneumatic.
Platform Deck
snaps on for small and odd-shaped items. Embossed surface.
Nose Extension
– Provides stability for larger loads. Folds up against frame when not in use.
Stair Climber
– Easily lift heavy loads over curbs and
up stairs.
MAGLINER
®
CONVERTIBLE JR. ALUMINUM HAND TRUCKS
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-4937
500/1,000
10"
Solid Rubber
18 x 7
1
/
2
"
45
$375
$355
ADD
H-4938
10"
Pneumatic
44
385
365
ADD
H-4939
Platform Deck
43
x
12"
6
105
100
ADD
SHIPS UNASSEMBLED VIA UPS
MAGLINER
®
CONVERTIBLE SR. ALUMINUM HAND TRUCKS
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1006
500/1,000
10"
Solid Rubber
18 x 7
1
/
2
"
51
$395
$375
ADD
H-1382
10"
Pneumatic
48
405
385
ADD
H-3375
Platform Deck
56 x 12"
7
110
105
ADD
SHIPS UNASSEMBLED VIA UPS
OPTIONAL MAGLINER
®
HAND TRUCK ACCESSORIES
MODEL
NO.
LOAD CAPACITY
(LBS.)
DESCRIPTION
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1208
300
30" Nose Extension
4
$60
$55
ADD
H-1383
N/A
Stair Climber for
H-1006
&
H-1382
3
46
42
ADD
< Back to Mobile Site
01/30/2023 06:48:34 PM; D
USWEB31
close