Magliner Convertible Aluminum Hand Trucks

Versatile. Simple quick release converts hand truck to platform truck.
  • Capacity: 500 lbs. hand truck;
    1,000 lbs. platform.
  • 5" retractable polyurethane casters.
  • Junior – 51" high. Dual handle. Easy
    to maneuver.
  • Senior – 61" high. Curved handle.
  • Wheels available in both solid rubber and pneumatic.
  • Platform Deck snaps on for small and odd-shaped items. Embossed surface.
  • Nose Extension – Provides stability for larger loads. Folds up against frame when not in use.
  • Stair Climber – Easily lift heavy loads over curbs and
    up stairs.
  • Replacement Wheels available.

MAGLINER CONVERTIBLE JR. ALUMINUM HAND TRUCKS

MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4937 500/1,000  10" Solid Rubber 18 x 7 1/2" 45 $339 $319 ADD
H-4938  10" Pneumatic 44 349 329 ADD
H-4939   Platform Deck 43 x 12"     6 91 86 ADD
SHIPS UNASSEMBLED VIA UPS

MAGLINER CONVERTIBLE SR. ALUMINUM HAND TRUCKS

H-1006 500/1,000  10" Solid Rubber 18 x 7 1/2" 51 $359 $339 ADD
H-1382  10" Pneumatic 48 369 349 ADD
H-3375   Platform Deck 56 x 12"    7 94 89 ADD
SHIPS UNASSEMBLED VIA UPS

MAGLINER HAND TRUCK ACCESSORIES

H-1208 300  30" Nose Extension 4 $54 $49 ADD
H-1383 N/A Stair Climber for H-1006 & H-1382 3 44 39 ADD
06/22/2018 02:00:49 PM; D USWEB6 -0-0/0.0-1