Uline Manual Lift Tables

MOBILE

Giant back savers lift heavy loads in the office, factory or warehouse.
  • Foot pump hydraulically raises platform.
  • Overload valve protects pump and operator.
  • Polyurethane casters: 2 swivel with brake,
    2 rigid.
  • Easy-release lever to lower.
  • Double Scissor tables lift higher for easier shelf stocking.

    Lift Tables

STANDARD LIFT TABLES

MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-1485 27 x 18" 330 3/4" 29" 4" 101 $435  ADD
H-1486 32 x 20" 660 11" 35" 5" 165 575  ADD
H-1487 1,100 187 665  ADD
H-1783 40 x 20" 1,760 16 1/2" 39 1/2" 6" 254 875  ADD
  H-10622 40 x 20" 2,200 15" 39 1/2" 6" 275 965  ADD
H-6754 63 x 31 1/2" 1,100 12 1/2" 35" 5" 300 1,150  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

DOUBLE SCISSOR LIFT TABLES

MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
  H-1784 36 x 20" 770 13 3/4" 51" 5" 223 $810  ADD
  H-8152 48 x 24" 1,760 18 3/4" 59" 6" 379 1,235  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
02/22/2026 05:14:06 PM; D USWEB5