Manual Lift Tables

MOBILE

Giant back savers lift heavy loads in the office, factory or warehouse.
  • Foot pump hydraulically raises platform.
  • Overload valve protects pump and operator.
  • Polyurethane casters: 2 swivel with brake,
    2 rigid.
  • Easy-release lever to lower.
  • Double Scissor – Table lifts higher for easier shelf stacking.

    Lift Tables

STANDARD LIFT TABLES

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-1485 27 x 18" 330 3/4" 29" 4" 101 $319      ADD
H-1486 32 x 20" 660 11" 35" 5" 165 399      ADD
H-1487 1,100 187 489      ADD
H-1783 40 x 20" 1,760 16 1/2" 39 1/2" 6" 254 649      ADD
H-6754 63 x 31 1/2" 1,100 12 1/2" 35" 5" 300 889      ADD

DOUBLE SCISSOR LIFT TABLES

H-1784 36 x 20" 770 13 3/4" 51" 5" 223 $619 ADD
           
06/22/2018 11:49:03 AM; D USWEB7 -0-0/0.0-1