Uline Convertible Aluminum Hand Trucks

Converts from hand truck to platform in seconds.
  • Capacity: 500 lbs. hand truck;
    800 lbs. platform.
  • 5" retractable polyurethane casters.
  • Platform Deck snaps on for small and
    odd-shaped items. Embossed surface.
  • Junior – 51" high. Dual handle.
    Easy to maneuver.
  • Senior – 61" high. Anti-slip
    curved handle.
  • Nose Extension – Provides stability for larger loads.
  • Stair Climber – Easily lift heavy loads over curbs and up the stairs.
  • Replacement Wheels available.

CONVERTIBLE JR. ALUMINUM HAND TRUCKS

MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
H-1479 500/800  10" Solid Rubber  18 x 7 1/2" 46 $209 $199 ADD
H-1480  10" Pneumatic 41 ADD
H-3216  Platform Deck 43 x 12"   6 60 55 ADD
SHIPS UNASSEMBLED VIA UPS

CONVERTIBLE SR. ALUMINUM HAND TRUCKS

H-1363 500/800  10" Solid Rubber  18 x 7 1/2" 49 $219 $209 ADD
H-1364  10" Pneumatic 44 ADD
H-3217  Platform Deck 56 x 12"   7 70 65 ADD
SHIPS UNASSEMBLED VIA UPS

HAND TRUCK ACCESSORIES

MODEL
NO.
LOAD CAPACITY
(LBS.)
DESCRIPTION WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1208 300 30" Nose Extension 4 $56 $51 ADD
H-4889 250 Stair Climber for H-1363, H-1364 3 29 27 ADD
09/20/2018 02:49:32 AM; D USWEB8 -0-0/0.0-1