Uline Pallet Trucks

Dependable pallet trucks at an affordable price.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane wheels. 210° steering arc.
  • Hand Brake – Stops loads safely without straining your back. Plus, better control on downslopes.
  • Narrow - Fits into narrow pallets.
  • Short - Handles shorter specialty pallets with ease.
  • Long - Reaches under longer specialty pallets.
  • Low Profile - Slides into openings only
    2" high. 2" lowered and 5.6" raised height.
    6" wheels.
  • Use with Pallet Truck Stop.
  • View video.

ULINE PALLET TRUCKS

SHIPS ASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1043 Standard 48 x 27" 5,500 lbs. 153 $299 $279 ADD
H-4121 Hand Brake 48 x 27" 181 419 399 ADD
H-1193 Narrow 48 x 21" 137 309 289 ADD
H-1484 Short 36 x 27" 136 319 299 ADD
H-4803 Short 42 x 27" 145 309 289 ADD
H-1366 Short/Narrow 36 x 21" 130 309 289 ADD
H-4122 Short/Extra Narrow 36 x 16" 4,400 lbs. 127 479 449 ADD
H-4804 Long 60 x 27" 5,500 lbs. 238 699 659 ADD
H-1779 Long 72 x 27" 3,300 lbs. 205 499 469 ADD
H-2640 Long/Narrow 72 x 21" 3,300 lbs. 200 509 479 ADD
H-4123 Extra Long 96 x 27" 5,500 lbs. 332 919 879 ADD
       

LOW PROFILE ULINE PALLET TRUCKS

SHIPS ASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1365 Low Profile 48 x 27" 3,300 lbs. 182 $379 $359 ADD
H-1780 Low Profile/Narrow 48 x 21" 173 369 349 ADD
H-1781 Low Profile/4 Way 48 x 33" 212 529 499 ADD
       
09/23/2018 12:11:25 PM; D USWEB6 -0-0/0.0-1