Instant Bubble Roll Machine

Super fast! Pump out 600 packages a day using bubble cushioning you make yourself.
  • Simple, easy-to-use operation.
  • Save valuable warehouse space. One film roll equals up to 5 bundles of bubble.
  • Makes up to 90 feet per minute of heavy duty nylon barrier bubble wrap.
  • Small footprint. Fits on tabletop.
  • Optional NewAir I.B.® Flex Stand and Roll Winder available.

    Instant Bubble Machine

INSTANT BUBBLE ROLL MACHINE

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH ADD TO
CART
H-7259 NewAir I.B.® Flex 26 x 23 x 16" 81 lbs. $4,000          ADD
H-7284 NewAir I.B.® Flex Stand 30 x 25 x 36" 80 lbs. 750          ADD
H-7283 Roll Winder for Flex Stand   8 x 18 x 24" 51 lbs. 750          ADD
      SHIPS VIA MOTOR FREIGHT

INSTANT BUBBLE FILM FOR NEWAIR I.B.® MACHINES

    Perforated every 12 inches
MODEL
NO.
DESCRIPTION SUGGESTED
USE
BUBBLE
SIZE
INFLATED
ROLL SIZE
W x L
MIL LBS./
ROLL
PRICE
PER ROLL
ADD TO
CART
S-19738 Medium Bubble Wrapping,
Cushioning
and Interleaving
1/2" 12" x 2,050' 1 32 $255  ADD
S-19739 24" x 2,050' 64 505 ADD
S-19740 Large Bubble 3/4" 12" x 1,250' 1.6 32 255 ADD
S-19741 24" x 1,250' 64 505 ADD
S-19742 Extra Large Bubble 1" 12" x 1,167' 1.7 32 255 ADD
S-19743 24" x 1,167' 64 505 ADD
08/21/2018 12:52:56 AM; D USWEB6 -0-0/0.0-1