3M RP25 VHB Acrylic Foam Tape

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond at an economical price.
  • Attach schedule display monitors and security equipment.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M RP25 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-21626 1/2" x 36 yds.   90 lbs. 25 18 $47 $44 $42  ADD
S-21627 3/4" x 36 yds.   12 61 59 57  Sub: S-21626 
S-21628 1" x 36 yds.   9 74 72 69  Sub: S-21626 
          SHIPS FROM ULINE IL
06/28/2022 10:04:17 PM; D USWEB28 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000