Kraft Tab Locking Stayflats® Mailers

Industrial strength with economical kraft savings.
  • Heavy board keeps items flat during shipping.
  • Tab lock for mailing or shipping.
Uline

KRAFT TAB LOCKING STAYFLATS® MAILERS

MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 2 5 10 20+
 S-3467         6 x 6" (9)  CD/DVD w/o Case 200 16 $52 $49 $44 $39 $37  ADD
 S-2219         6 x 8" (1)  5 x 7" Photos 100 11 29 27 24 21 19  ADD
 S-5062         7 x 9" (10)  DVD 100 10 38 36 32 28 27  ADD
 S-2356         9 x 11 1/2" (2)  8 x 10" Photos 100 22 46 43 38 35 32  ADD
 S-2220    3/4 x 12 1/4" (5)  Letters/Photos 100 25 49 45 40 37 34  ADD
 S-2221       11 x 13 1/2" (3)  Large Documents 100 30 54 51 46 42 37  ADD
 S-1421       11 x 16" (8)  Photos/Calendars 100 34 64 60 53 48 45  ADD
 S-2859  12 3/4 x 15" (4)  Legal Size 100 38 66 62 55 50 46  ADD
 S-2222       13 x 18" (6)  Art Boards 100 46 75 68 63 56 49  ADD
 S-904       17 x 21" (7)  Posters 50 36 50 46 43 37 35  ADD
 S-1422       18 x 24" (11)  Posters/Prints 50 42 77 71 66 60 56  ADD
 S-1423       20 x 27" (12)  Desktop Calendars 50 51 101 100 99 98 97  ADD
 S-3465       22 x 27" (13)  Bulletin Boards 50 57 102 101 100 99 98  ADD
05/13/2021 09:14:12 PM; D USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000