Uline 3 Mil Gusseted Poly Bags

Heavy duty protection for bulky parts and equipment.
  • Fitted bottom and expandable sides form to the shape of your product.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.
  • Larger sizes for use as liners for cartons or large bins.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 32" wide. Sold separately.

    Height, Width, and Depth of a Gusseted Poly Bag
Uline

ULINE 3 MIL GUSSETED POLY BAGS

MODEL
NO.
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
 S-7507      4 x 2 x 8" 1,000 11 $40 $37 $35 $33  ADD
 S-5394      4 x 2 x 12" 1,000 15 52 48 46 43  ADD
 S-6558      5 x 2 x 12" 1,000 18 54 51 48 45  ADD
 S-6559      5 x 3 x 15" 1,000 25 70 66 62 58  ADD
 S-6560      6 x 3 x 12" 1,000 23 62 59 55 52  ADD
 S-16581      6 x 3 x 15" 1,000 27 79 75 70 66  ADD
 S-16582      6 x 3 x 18" 1,000 32 95 90 84 79  ADD
 S-6561      6 x 4 x 15" 1,000 31 84 79 75 70  ADD
 S-16583      8 x 3 x 15" 1,000 33 96 91 85 80  ADD
 S-16584      8 x 3 x 20" 1,000 44 127 121 114 106  ADD
 S-5412      8 x 4 x 15" 1,000 37 104 99 93 86  ADD
 S-5413      8 x 4 x 18" 1,000 44 124 117 110 103  ADD
 S-16585      8 x 4 x 22" 500 26 77 73 67 64  ADD
 S-6562 10 x 4 x 20" 500 29 77 73 67 64  ADD
 S-16586 10 x 4 x 24" 500 34 98 93 86 82  ADD
 S-16587 10 x 6 x 20" 500 33 92 86 82 77  ADD
 S-6570 10 x 6 x 22" 500 36 96 91 85 80  ADD
 S-16588 10 x 6 x 24" 500 38 110 104 98 92  ADD
 S-6571 10 x 8 x 20" 500 37 97 92 86 81  ADD
 S-5414 10 x 8 x 24" 500 44 115 108 102 96  ADD
 S-6563 12 x 6 x 24" 500 44 115 108 102 96  ADD
 S-11078 12 x 8 x 20" 500 40 113 106 100 94  ADD
 S-5415 12 x 8 x 24" 500 49 131 124 116 108  ADD
 S-5416 12 x 8 x 30" 250 31 101 95 90 84  ADD
 S-16589 12 x 10 x 24"   250 26 83 78 74 68  ADD
 S-16590 12 x 10 x 30"   250 33 102 96 91 85  ADD
 S-17697 12 x 12 x 18"   250 22 76 71 67 63  ADD
 S-5417 12 x 12 x 24"   250 30 97 92 86 81  ADD
 S-5418 12 x 12 x 30"   250 37 119 112 105 99  ADD
 S-5419 14 x 14 x 26"   250 38 121 114 107 101  ADD
 S-8443 14 x 14 x 30"   250 42 124 117 110 103  ADD
 S-6564 15 x 9 x 24" 250 30 104 99 93 86  ADD
 S-5420 15 x 9 x 32" 250 39 119 112 105 99  ADD
 S-16591 16 x 10 x 32"   250 41 136 127 121 113  ADD
 S-11079 16 x 12 x 30"   200 34 107 102 96 90  ADD
 S-6565 16 x 14 x 24"   250 37 125 119 112 105  ADD
 S-16592 16 x 14 x 30"   250 45 155 145 138 128  ADD
 S-15888 16 x 14 x 36"   250 54 158 150 141 132  ADD
 S-11080 18 x 8 x 24" 250 32 101 95 90 84  ADD
 S-5421 18 x 14 x 36"   200 47 122 116 108 102  ADD
 S-5422 18 x 16 x 40"   100 28 77 73 67 64  ADD
 S-16593 20 x 10 x 36"   200 44 133 125 118 111  ADD
 S-16594 20 x 16 x 42"   100 30 94 87 83 78  ADD
 S-13453 20 x 18 x 26"   100 21 61 58 54 51  ADD
 S-7508 20 x 18 x 36"   100 29 77 73 67 64  ADD
 S-16595 20 x 20 x 48"   100 38 112 105 99 93  ADD
 S-16596 24 x 10 x 36"   100 25 73 68 65 61  ADD
 S-16597 24 x 10 x 48"   100 32 97 92 86 81  ADD
 S-11081 24 x 12 x 36"   100 26 71 67 63 59  ADD
 S-7509 24 x 20 x 48"   50 22 61 58 54 51  ADD
 S-5423 24 x 24 x 48"   50 24 67 65 61 57  ADD
 S-5424 26 x 24 x 48"   50 25 70 66 62 58  ADD
 S-16598 26 x 24 x 60"   50 30 90 85 80 75  ADD
 S-16599 28 x 24 x 60"   50 31 95 90 84 79  ADD
 S-7510 30 x 18 x 48"   50 24 67 65 61 57  ADD
 S-16600 30 x 26 x 60"   50 33 102 96 91 85  ADD
 S-13454 32 x 28 x 48"   50 29 83 78 74 68  ADD
 S-13455 36 x 32 x 48"   50 34 95 90 84 79  ADD
 S-13456 38 x 36 x 70"   50 51 145 138 130 122  ADD
05/08/2021 03:49:43 AM; D USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000