Ohaus Scout® Balance Scales

PRECISION

Compact and dependable. Widely used in schools and manufacturing facilities.
  • Simple four-button operation.
  • Six application modes: weighing, parts counting, check weighing, percent weighing, totalizing and display hold.
  • G/OZ/OZT/DWT/N/CT/GRN convertible.
  • Large, easy-to-read LCD display.
  • Calculates sample weight.
  • Powered by 4 "AA" batteries or included AC adapter.
  • H-7293 – Includes draftshield.

OHAUS SCOUT® BALANCE SCALES

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
 H-7293 3.7" Round       220 g x .001 g 4 $635      $605      ADD
 H-5848 4.7" Round       220 g x .01 g 4 420      405      ADD
 H-5849       420 g x .01 g 600      575      ADD
 H-5850*       620 g x .01 g 695      670      ADD
 H-7294** 6.7 x 5.5"    2,200 g x .01 g 4 875      835      ADD
 H-5851 4.7" Round       420 g x .1 g 4 235      225      ADD
 H-5852* 6.7 x 5.5"       620 g x .1 g 4 325      315      ADD
 H-5853**    2,200 g x .1 g 405      395      ADD
 H-5854**    6,200 g x .1 g 720      695      ADD
 H-5855** 6.7 x 5.5"    8,200 g x 1 g 4 365      355      ADD
* Also lb and lb:oz convertible.
** Also kg, lb and lb:oz convertible.
SHIPS FROM ULINE IL
09/21/2018 11:14:43 PM; D USWEB7 -0-0/0.0-1