3M 4655 VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds metal supports to cabinet doors and steel tables in place of rivets or screws.
  • Firm foam adheres to smooth, flat surfaces.
  • Temperature range is -31°F to 300°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4655 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-21148 3/4" x 36 yds.   80 lbs. 62 12 $76 $74 $71 ADD
S-21149 1" x 36 yds.   9   95   92   89 ADD
          SHIPS FROM ULINE IL
05/26/2018 06:42:55 PM; D USWEB5 -0-0/0.0-1