Pallet Rack Wire Decking

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.

    Pallet Rack Wire Decking

PALLET RACK WIRE DECKING

MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER DECK (MIN. 2) ADD TO
CART
WIDTH DEPTH 2 12+
H-11872 34 x 36" 72" 36" 2,500

13

$41 $37 decks ADD
H-11873 34 x 42" 42"

17

43 39 decks ADD
H-11874 34 x 48" 48"

21

51 47 decks ADD
H-7663 46 x 36" 96 or 144" 36" 2,500

18

43 39 decks ADD
H-5724 46 x 42" 42"

20

45 41 decks ADD

H-5725

46 x 48"

48"

23

53 49

decks ADD

H-7664 52 x 36" 108" 36" 2,500 20 47 43 decks ADD
H-6231 52 x 42" 42" 22 51 47 decks ADD
H-6232 52 x 48" 48" 27 60 56 decks ADD
H-7665 58 x 36" 120" 36" 2,500 21 53 49 decks ADD
H-6233 58 x 42" 42" 23 57 53 decks ADD
H-6234 58 x 48" 48" 29 65 61 decks ADD

SHIPS VIA MOTOR FREIGHT

SKID LOTS - SAVE UP TO 20%

MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
ADD TO
CART
WIDTH DEPTH
H-11872S 34 x 36" 72" 36" 2,500 44 13 $33 decks ADD
H-11873S 34 x 42" 42" 17 35 decks ADD
H-11874S 34 x 48" 48" 21 43 decks ADD
H-7663S 46 x 36" 96 or 144" 36" 2,500 44 18 35 decks ADD
H-5724S 46 x 42" 42" 20 37 decks ADD

H-5725S

46 x 48"

48" 23 45

decks ADD

H-7664S 52 x 36" 108" 36" 2,500 44 20 39 decks ADD
H-6231S 52 x 42" 42" 22 43 decks ADD
H-6232S 52 x 48" 48" 27 52 decks ADD
H-7665S 58 x 36" 120" 36" 2,500 44 21 44 decks ADD
H-6233S 58 x 42" 42" 23 48 decks ADD
H-6234S 58 x 48" 48" 29 56 decks ADD

SHIPS VIA MOTOR FREIGHT
02/22/2026 06:33:28 PM; D USWEB27