Crossover Ladders

OSHA AND ANSI COMPLIANT

Provide a safe walkway over your conveyors.
  • Easily walk down steps facing forward. 50° incline.
  • 24" wide serrated steps and platform.
  • Easy assembly.
  • Legs have 5/8" diameter holes for floor mounting.
  • 500 lb. capacity.
  • Drop ships in two days from MI.
Uline

CROSSOVER LADDERS

MODEL
NO.
STEPS CLEARANCE OVERALL
HEIGHT
BASE
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
LENGTH HEIGHT 1 2+
H-5592 4 24 7/8" 30" 74" 86 x 29" 328 $1,220 $1,200 ADD
H-5593 5 38" 82" 99 x 29" 371  1,375  1,355 ADD
H-5594 6 46" 90" 113 x 29" 413  1,580  1,555 ADD
        SHIPS UNASSEMBLED
10/23/2018 10:05:54 AM; D USWEB8 -0-0/0.0-1