Repositionable Adhesive Foam Core

Cold mount artwork with easy peel-'n-stick adhesive.
  • Initially repositionable with low-tack adhesive.
  • Stiff 3/16" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Resists warping.

WHITE REPOSITIONABLE FOAM CORE BOARD

SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEET/
CTN.
PRICE PER SHEET LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-15814 1/2 x 11"    3/16" 25 $1.80 $1.70 $1.55 3 sheets ADD
  S-17712 11 x 14"    25 3.35 3.05 2.75 4 sheets ADD
  S-14742 16 x 20"    25 5.65 5.15 4.70 9 sheets ADD
  S-14743 20 x 30"    25 6.65 6.10 5.50 16 sheets ADD
  S-13725 24 x 36"    25 9.20 8.45 7.70 23 sheets ADD
  S-15815 30 x 40"    25 12.85 11.75 10.70 33 sheets ADD
  S-13726 32 x 40"    25 13.70 12.50 11.40 35 sheets ADD
S-15816 40 x 60"    25 25.55 23.45 21.35 65 sheets ADD
S-14744 48 x 96"    25 41.50 38.10 34.60 125 sheets ADD

BLACK REPOSITIONABLE FOAM CORE BOARD

S-14745 24 x 36"    3/16" 25 $11.55 $10.60 $9.65 23 sheets ADD
S-15817 32 x 40"    25 17.10 15.60 14.25 35 sheets ADD
SHIPS VIA MOTOR FREIGHT
05/22/2018 02:46:56 PM; D USWEB6 -0-0/0.0-1