Non-Marking Rubber Caster - Swivel, 5 x 1516"

Replace damaged or worn casters on your utility cart.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
ITEM
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-4652S Swivel 125 5 x 15/16" 7/8" H-2504 $14 $13  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 5/16"
TEMPERATURE:
  • -40° to 180° F
FEATURES:
  • Bearing Type: Plain
  • Swivel Bearing Type: Double ball
  • Wheel Hardness: 70 (Shore A Scale)
THICKNESS:
  • Plate: 0.12"
MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:17:43 AM; USWEB27