Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Facilities Maintenance
>
Fire Protection
>
Class ABC Fire Extinguishers
Class ABC Fire Extinguisher - 10 lb
More Images
RECHARGEABLE
Easy to order and cost efficient, so you are always prepared.
Smother wood, plastic, liquid and electrical fires.
Steel cylinder contains monoammonium phosphate dry chemical.
Wall mounting bracket included.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Cannot ship via air/next day.
Made in the USA
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
IN STOCK
SHIPS TODAY
1
3+
S-9874
10 lbs.
4A:80B:C
8
x
5
x
21"
5"
$113
$110
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 13 LOCATIONS
05/19/2024 03:34:59 PM;
USWEB12
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close
close
Due to supply issues, this product is currently out of stock.
Receive an email when this product is back in stock.
Notify Me
We received your request.
We will notify you at {0} when this product is available.
Thank you for your patience.
Close