Fans and HVAC
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
Shrink Wrap
>
Uline Shrink Tubing
Uline Shrink Tubing
MAKE YOUR OWN SHRINK BAGS
PVC tubing is sealed on both sides to speed your packaging.
Clear, high-gloss packaging.
200 Gauge
- Use 2 and 3" widths to create tamper-evident packaging for bottled goods like vitamins and spices.
100 GAUGE PVC SHRINK TUBING
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH
FT./
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6+
S-6636
*
4"
1,500
8
N/A
$47
$43
ADD
S-7312
*
5"
11
N/A
58
54
ADD
S-6637
6"
13
$63
60
58
ADD
S-5027
8"
16
90
86
82
ADD
S-5028
10"
20
116
111
104
ADD
S-5868
12"
24
139
134
128
ADD
S-5869
14"
28
162
158
147
ADD
S-5029
16"
32
186
176
165
ADD
S-5030
18"
36
208
200
186
ADD
S-5870
20"
40
231
210
200
ADD
S-10413
24"
48
277
268
253
ADD
S-15283
26"
51
307
298
282
ADD
S-16279
30"
58
349
336
319
ADD
* 2 rolls/carton
200 GAUGE PVC SHRINK TUBING
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH
FT./
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6+
S-23533
*
1
1
/
2
"
750
3
N/A
$19
$17
ADD
S-11801
*
2"
4
N/A
20
18
ADD
S-19011
*
2
1
/
2
"
5
N/A
25
23
ADD
S-11802
*
3"
6
N/A
29
27
ADD
S-11531
*
4"
7
N/A
39
36
ADD
S-19012
*
5"
9
N/A
51
47
ADD
S-11532
6"
11
$62
56
53
ADD
S-11533
8"
16
83
76
71
ADD
S-12998
10"
19
104
98
87
ADD
S-15284
12"
23
124
117
107
ADD
S-15285
16"
29
158
149
141
ADD
S-19013
20"
35
201
192
181
ADD
* 2 rolls/carton
< Back to Mobile Site
06/08/2026 08:42:16 PM; D
USWEB29
close