Plank Foam

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • Perfed sheets are cut into 4 x 4" squares with peel-and-stick adhesive on one side.
  • FDA compliant for indirect food contact.
    Plank Foam
  • Charcoal – Masks dirt and smudges.

PERFED PLANK FOAM WITH ADHESIVE – WHITE

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-19390   16161/2" 1.7 lbs. -110° to +215°F 20 $109 $102 $95  ADD
  S-8347   16161" 10 86 80 74  ADD
  S-8348   16162" 5 74 68 63  ADD
  S-12852   16163" 4 80 74 68  ADD
  S-11820   24241" 10 156 147 138  ADD
  S-11821   24242" 5 114 108 101  ADD
  S-12854   24243" 4 122 113 107  ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – WHITE

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-13772    12122" 1.7 lbs. -110° to +215°F 20 $126 $118 $109  ADD
  S-11819   16161" 10 72 67 62  ADD
  S-13773   16162" 5 68 64 59  ADD
  S-15690    24241" 10 134 125 116  ADD
  S-13774    24242" 5 128 119 110  ADD
  S-13775    24482" 5 214 201 185  ADD
S-19391      48961/2" 4 138 129 122  ADD
S-12855      48961" 2 117 110 103  ADD
S-12856      48962" 2 182 172 163  ADD
S-14586      48963" 1 158 148 141  ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – CHARCOAL

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-20810   24241" 1.7 lbs. -110° to +215°F 10 $134 $125 $116  ADD
S-20811   48961" 2 117 110 103  ADD

SHIPS VIA MOTOR FREIGHT
06/09/2026 11:52:42 AM; D USWEB26