Hello,  Sign in Here Shopping CartSubtotal=$0.00 view cart / checkout
Collapsible Wire Container

Store and quickly identify large bulky items.
  • Easy access with fold-down gate.
  • Open mesh construction allows excellent ventilation.
  • Stackable, with or without casters.
  • Four-way forklift or pallet truck entry.

COLLAPSIBLE WIRE CONTAINER
MODEL
NO.
DESCRIPTIONSIZE
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACHADD TO
CART
13 5+
H-1613No Casters 32 x 20 x 21" 1,000 lbs. 43 lbs.$99$94$89
H-1731 40 x 32 x 34 1/2"  4,000 lbs. 122 lbs.174169164
H-1614 48 x 40 x 36 1/2"  163 lbs.218211204
H-1732 48 x 40 x 42 1/2"  176 lbs.235228221
H-1615With Casters 32 x 20 x 21" 1,000 lbs. 58 lbs.176170164
H-1733 40 x 32 x 34 1/2"  4,000 lbs. 147 lbs.264256249
H-1616 48 x 40 x 36 1/2"  187 lbs.305296287
H-1734 48 x 40 x 42 1/2"  201 lbs.318309300
H-1735No Casters w/ Lid 48 x 40 x 36 1/2"  4,000 lbs. 193 lbs.295286278
SHIPS VIA MOTOR FREIGHT