Hello,  Sign in Here Shopping CartSubtotal=$0.00 view cart / checkout
Pressed Wood Pallets

Lightweight, economical pallets.
  • Meets ISPM 15 Export Specifications.
  • Stack 50 pallets in 7 feet!
  • No nails to worry about.
  • H-1219 and H-1263 save on truck space with smaller loads.
  • Euro pallet 800 x 600 most common pallet size in European markets.

PALLETS
PRESSED WOOD3 NEW SIZES
MODEL
NO.
DESCRIPTIONSIZE
L x W
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH (MIN. 5)ADD TO
CART
510 20+
H-1263Euro* 31.5 x 23.6" 1,400 lbs. 12 lbs.$12.45$12.20$11.95
H-1816Regular Duty 24 x 40" 1,500 lbs. 21 lbs.9.509.259.00
H-1219 42 x 42" 1,500 lbs. 36 lbs.11.9011.6511.40
H-1032 48 x 40" 2,000 lbs. 39 lbs.13.0012.7512.50
H-1441 48 x 42" 2,000 lbs. 41 lbs.13.5513.3013.05
H-1817Euro** 47.24 x 31.5" 2,000 lbs. 26 lbs.17.7517.5017.25
H-1818Heavy Duty 42 x 42" 2,000 lbs. 39 lbs.13.5013.2513.00
H-1264 45 x 45" 2,500 lbs. 42 lbs.14.3514.1013.85
H-1262 48 x 40" 2,500 lbs. 40 lbs.13.9013.6513.40
*800 x 600 mm International StandardSHIPS VIA MOTOR FREIGHT
**1,200 x 800 mm International Standard