3M 234 Masking Tape

HIGH TEMPERATURE

Tough industrial tape for paint masking and bundling.
  • Adheres to stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Good paint line. Clean removal. Resists solvents and moisture.
  • Withstands 250°F for up to 30 minutes.
  • Smooth tan crepe paper backing with rubber adhesive.

3M 234 MASKING TAPE – 27 lb. Tensile Strength

MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-10277 1/2" x 60 yds.  5.9 72 11.60 11.25 11.05 10.70 rolls ADD
 S-5697 3/4" x 60 yds.  48 15.20 14.90 14.65 14.20 rolls ADD
 S-5698 1" x 60 yds.  36 16.10 15.80 15.20 14.75 rolls ADD
 S-10279 1/2" x 60 yds.  24 26.25 25.65 25.20 24.25 rolls ADD
 S-5699 2" x 60 yds.  24 31.20 30.30 29.60 28.50 rolls ADD
 S-5700 3" x 60 yds.  12 51.00 50.00 49.00 48.00 rolls ADD
06/09/2026 01:11:03 PM; D USWEB30