3M 232 Masking Tape

HIGH TEMPERATURE

Tough professional grade for masking and bundling.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves an excellent paint line.
  • Resists solvents and moisture.
  • Takes 250°F for up to 30 minutes.
  • Tan crepe paper backing with rubber adhesive.

3M 232 MASKING TAPE – 27 lb. Tensile Strength

MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-10281 1/4" x 60 yds.   6.3 144 12.05 11.80 11.30 11.15 rolls ADD
 S-5122 1/2" x 60 yds.   72 13.95 13.70 13.35 12.90 rolls ADD
 S-5123 3/4" x 60 yds.   48 18.45 18.00 17.40 17.15 rolls ADD
 S-5124 1" x 60 yds.   36 19.50 19.00 18.50 17.75 rolls ADD
 S-10282 1/2" x 60 yds.   24 34.70 33.75 32.90 32.15 rolls ADD
 S-5125 2" x 60 yds.   24 37.20 35.95 35.05 34.25 rolls ADD
 S-5126 3" x 60 yds.   12 69.00 68.00 66.00 65.00 rolls ADD

8 36 72 144+

 S-15946* 4" x 60 yds.   6.3 8 $93.00 $90.00 $88.00 $86.00 rolls ADD
  * SHIPS FROM ULINE IL, TX
06/09/2026 01:42:12 PM; D USWEB25