3M 425 Aluminum Foil Tape

Protect parts and surfaces from chemicals, moisture, flame, heat and light.
  • Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
  • Seal out moisture and reflect heat in large appliances.
  • Excellent long-term indoor and outdoor protection.
  • Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from -65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.

3M 425 ALUMINUM FOIL TAPE – 30 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 6+
  S-18658 1/4" x 60 yds.  4.6 144 $24 $23 roll(s) ADD
  S-10308 1/2" x 60 yds.  72 36 35 roll(s) ADD
  S-10309 3/4" x 60 yds.  48 46 45 roll(s) ADD
  S-10310 1" x 60 yds.  36 59 57 roll(s) ADD
  S-15951 1/2" x 60 yds.  24 91 86 roll(s) ADD
  S-10311 2" x 60 yds.  24 118 114 roll(s) ADD
  S-14665 3" x 60 yds.  12 181 171 roll(s) ADD
  S-15220 4" x 60 yds.  2 241 228 roll(s) ADD
  S-16098 6" x 60 yds.  2 358 342 roll(s) ADD
       
06/09/2026 01:26:51 PM; D USWEB29