Fans and HVAC
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
Strapping Protection
>
Strapping Protectors
Strapping Protectors
Protect packages from surface damage.
Made of sturdy laminated fiberboard.
Strong enough to hold steel and plastic strapping.
Strapping tension is spread across a wider area.
Withstands maximum strap tension while protecting pallet edges.
STRAPPING PROTECTORS
MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON
ADD TO
CART
1
5
10+
S-2032
2
x
2
x
3"
.120
1,000
44 lbs.
$80 per carton
ADD
S-21289
2
x
2
x
4"
850
35 lbs.
$86
$79
$73
ADD
S-2518
2
x
4
x
3"
770
58 lbs.
96
88
82
ADD
S-3185
2
x
2
x
6"
800
59 lbs.
150
139
128
ADD
S-780
3
x
3
x
2
1
/
2
"
1,275
68 lbs.
130
118
108
ADD
S-797
2
x
2
x
3"
.160
875
48 lbs.
92
84
77
ADD
S-2519
2
x
4
x
3"
650
56 lbs.
101
92
85
ADD
S-2520
3
x
3
x
3"
720
55 lbs.
108
98
92
ADD
S-2876
3
x
3
x
4"
480
48 lbs.
95
86
80
ADD
S-2458
3
x
3
x
6"
400
66 lbs.
130
119
114
ADD
S-3216
2
x
2
x
2
1
/
2
"
.225
600
40 lbs.
88
79
74
ADD
S-3217
2
1
/
2
x
2
1
/
2
x
4"
300
35 lbs.
77
71
65
ADD
S-3218
3
x
3
x
2
1
/
2
"
450
42 lbs.
81
76
69
ADD
S-3219
3
x
3
x
3"
450
50 lbs.
95
85
80
ADD
STRAPPING PROTECTOR SKID LOTS –
SAVE UP TO 40%
MODEL
NO.
SIZE
D x L x W
THICK-
NESS
BOARDS/
SKID
APPROX.
WT./SKID
SKID LOT PRICE
ADD TO
CART
S-3185S
2 x 2 x 6"
.120"
11,760
1,020 lbs.
$1,170
ADD
S-2458S
3 x 3 x 6"
.160"
6,400
1,024 lbs.
1,137
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 02:05:39 PM; D
USWEB25
close