Fans and HVAC
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
Hand Trucks
>
Uline 3-In-1 Hand Trucks
Enlarge & Video
Uline 3-In-1 Hand Trucks
Transforms easily from hand truck to incline to platform truck.
Strong, lightweight aluminum construction.
28 x 8" folding nose extension restrains loads in incline and platform positions.
Large 18 x 7 1/2" magnesium nose plate.
Anti-slip curved handle.
Capacity: 500 lbs. hand truck and 45ยบ incline; 750 lbs. platform.
5" retractable swivel rubber casters.
ULINE 3-IN-1 ALUMINUM HAND TRUCKS
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-4124
Continuous
10" Solid Rubber
500/750
52"
40
$335
$315
ADD
H-2086
10" Pneumatic
38
ADD
SHIPS UNASSEMBLED VIA UPS
< Back to Mobile Site
06/15/2026 04:40:57 AM; D
USWEB11
close