Poly Bags on a Roll

Protect large items from dirt and dust.
  • Perforated for easy tear-offs.
  • Roll converts from 1" to 3" core.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 30" wide. Sold separately.

2 MIL POLY BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6+
S-13598   9 x 12" 1,000    20 $81 $78 $74  ADD
S-11151 12 x 18" 1,000    29 107 102 95  ADD
S-13599 16 x 20" 1,000    54 163 154 145  ADD
S-11152 18 x 24" 1,000    58 166 160 152  ADD
S-17726 20 x 30" 500    34 142 134 126  ADD
S-13600 24 x 30" 500    51 154 146 137  ADD
S-11153 24 x 36" 500    58 162 155 148  ADD
S-13601 30 x 36" 250    46 113 107 102  ADD
S-11154 36 x 48" 200    47 126 120 113  ADD
06/09/2026 01:52:06 PM; D USWEB8