Fans and HVAC
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
Tapes/Adhesives
>
Strapping Tapes
> 3M Strapping Tapes
3M
®
STRAPPING TAPES
ECONOMY:
Light duty bundling and reinforcing.
3M 8934
100 lb. tensile strength.
3M 860
110 lb. tensile strength. Black.
3M 862
120 lb. tensile strength.
3M 863
155 lb. tensile strength.
3M 8898
160 lb. tensile strength.
STANDARD:
Secure and cost effective reinforcing and unitizing.
3M 8959
150 lb. tensile strength.
3M 8915
170 lb. tensile strength.
3M 8916
170 lb. tensile strength.
3M 897
170 lb. tensile strength.
3M 8651
175 lb. tensile strength.
3M 864
190 lb. tensile strength.
3M 896
240 lb. tensile strength. White.
3M 880
270 lb. tensile strength.
INDUSTRIAL:
Bundle odd shaped materials, unitize and seal packages.
3M 893
300 lb. tensile strength.
3M 898
380 lb. tensile strength.
3M 8919
380 lb. tensile strength.
3M 8981
380 lb. tensile strength.
SUPER STRENGTH:
Strongest strapping tape for extra heavy-duty jobs.
3M 890
600 lb. tensile strength. Black or White.
< Back to Mobile Site
06/10/2026 12:38:29 AM; D
USWEB30
close