3M 969 Adhesive Transfer Tape - 14" x 36 yds

FOR ALL SURFACES

Heavy duty. Recommended for strong bonding.
  • Adhere trim strips to furniture or luggage, bond gaskets and industrial foam.
  • Bonds to rough paper, plastic, foam, metal, vinyl and glossy materials.
  • Acrylic adhesive with tan paper liner.
  • Use with 3M ATG-700 and 3M ATG-714 Tape Dispensers.
1/4" adapter required for use with 1/4" dispenser rolls.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-9795 1/4" x 36 yds. 5.0 144 $15.75 $14.85 $14.65 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 1/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 180° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Not acid-free.
  • Not recommended for direct UV exposure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:04:26 AM; USWEB30