Magazine File Boxes - 9 14 x 4 x 12"

Organize and display magazines and catalogs on shelves and desks.
  • Assembles in seconds. No glue or tape needed.
  • 200 lb. test corrugated.
  • Large 4 x 3" labeling area.
  • Ships flat for easy storage.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
L x W x H
QTY./
BUNDLE
PRICE PER BOX IN STOCK
SHIPS TODAY
25 50+
S-8244 1/4412" 25 $2.55 $2.45  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Outside: 10 1/4 x 4 1/4 x 12 3/16"
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT23 X 10 X 30 cm9 1/4 x 4 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 12:51:23 AM; USWEB7