3M 616 UPVC Tape - 12" x 72 yds

Block light from sensitive graphic art and printing materials with "rubylith" tape.
  • Thin backing allows precise placement and crisp edges.
  • Transparent ruby red UPVC with rubber adhesive.
29 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 12 36+
S-7853 1/2" x 72 yds. 2.4 72 $35 $34 $33 roll(s) ADD
MATERIAL:
  • Adhesive: Rubber based
  • Backing: Ruby Red UPVC (Unplasticized Polyvinyl Chloride) film
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: Up to 120° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/08/2026 09:58:08 PM; USWEB12