Kraft Paper Shopping Bags - 5 14 x 3 14 x 8 14", Rose

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom kraft paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Virgin paper with matte finish.
  • Durable kraft paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-7636 Rose 1/41/41/4" 60 lbs. 250 13 $70 per carton any quantity  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 6 lbs
RECYCLING:  
  • Recyclable  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 8 x 21 cm5 1/4 x 3 1/4 x 8 1/4"
BASIS WEIGHT27 kg60 lbs.
WEIGHT/CARTON6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 06:46:29 AM; USWEB7