3M 665 Double-Sided Film Tape - 1" x 72 yds

REPOSITIONABLE

Attach removable labels and stickers, temporarily seal bags or bond paper.
  • Linerless for easy manual or automatic dispensing.
  • Medium tack adhesive: linerless version of 3M 666.
  • Excellent UV resistance.
  • Resists temperatures to 125°F.
  • Linerless, clear UPVC film.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-7184 1" x 72 yds. 3.5 3" 36 $61 $59 $56 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 5/8"
MATERIAL:
  • UPVC (Unplasticized Polyvinyl Chloride)
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 50° - 100° F
  • Performance: -60° to 125° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Solvent Resistance: Medium
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 12:47:14 PM; USWEB30