3M 600 Scotch® Transparent Tape - 34" x 72 yds

Seals boxes, inner packaging and gift wrapping.
  • Leaves no stains or residue on fabrics.
  • Easy to see through, non-yellowing, gloss finish.
  • Clear Paklon backing with acrylic adhesive.
  • Use with Desktop Tape Dispensers.
28 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 48 96 144+
S-6748 3/4" x 72 yds. 3" 48 $10.50 $10.20 $9.90 $9.70 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 3/16"
THICKNESS:
  • 2.3 mil
SHELF LIFE:
  • 18 months from date of manufacture.
FEATURES:
  • Easy-release treated.
  • Controlled, smooth unwind.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets CID A-A-113 Type 1 Class A.
  • Meets ASTM D-3330.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:56:31 PM; USWEB29